Shop All Programmable Logic Controllers
Moxa
Module For Iothinx 4500 Series, 8 Tcs, -40 To 75°C Operating
Mfr # 45MR-6810-T
Zoro # G4573645
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wide Temp. Models -40 to 75°C (-40 to 167°F)
- Standard Models -20 to 60°C (-4 to 140°F)
- IEC 61000-4-5 Surge Power: 2 kV; Signal: 1 kV
- IEC 61000-4-3 RS 80 MHz to 1 GHz: 3 V/m
- IEC 61000-4-4 EFT Power: 2 kV; Signal: 1 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 45MR-6810-T
- Zoro # G4573645
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Wide Temp. Models | -40 to 75°C (-40 to 167°F) |
Standard Models | -20 to 60°C (-4 to 140°F) |
IEC 61000-4-5 Surge | Power: 2 kV; Signal: 1 kV |
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 3 V/m |
IEC 61000-4-4 EFT | Power: 2 kV; Signal: 1 kV |
Per channel | 1.5 samples/sec |
All channels | 12 samples/sec |
IEC 61000-4-2 ESD | Contact: 4 kV; Air: 8 kV |
IEC 61000-4-6 CS | 10 V |
Description
Module for ioThinx 4500 Series, 8 TCs, -40 to 75°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, Blue, 10ft (N204-010-BL-DN)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X48, Steel/Gray (CGT4844)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 1/3 hp @ 125V AC, 10A @ 125V AC (GSW-18)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (2BRT12)
- MOXA Module, Iothinx 4500 Sries, 8Dis 24Vdc Pnp 8 Dos 24Vdc Source, 45Mr-2606 (45MR-2606)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214-T (ioLogik E2214-T)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- Moxa Programmable Logic Controls (PLC)