Shop All Programmable Logic Controllers
Moxa
Module For Iothinx 4500 Series, 8 Tcs, -20 To 60°C Operating
Mfr # 45MR-6810
Zoro # G4571597
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IEC 61000-4-2 ESD Contact: 4 kV; Air: 8 kV
- Standard Models -20 to 60°C (-4 to 140°F)
- IEC 61000-4-5 Surge Power: 2 kV; Signal: 1 kV
- Per channel 1.5 samples/sec
- IEC 61000-4-6 CS 10 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # 45MR-6810
- Zoro # G4571597
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
IEC 61000-4-2 ESD | Contact: 4 kV; Air: 8 kV |
Standard Models | -20 to 60°C (-4 to 140°F) |
IEC 61000-4-5 Surge | Power: 2 kV; Signal: 1 kV |
Per channel | 1.5 samples/sec |
IEC 61000-4-6 CS | 10 V |
IEC 61000-4-4 EFT | Power: 2 kV; Signal: 1 kV |
All channels | 12 samples/sec |
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 3 V/m |
Wide Temp. Models | -40 to 75°C (-40 to 167°F) |
Description
Module for ioThinx 4500 Series, 8 TCs, -20 to 60°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M063)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating (KLKR.250)
- ATC 7680 Series Mini Self-Contained Photoelectric Sensor (7683AR04F22RX)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- MOXA Module, Iothinx 4500 Sries, 8Dis 24Vdc Pnp 8 Dos 24Vdc Source, 45Mr-2606 (45MR-2606)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- MOXA Remote Ethernet I/O, 16Do, 2Port Switch (ioLogik E1211)
- SIEMENS Module (6SL3210-1PE21-1AL0)
- Moxa Programmable Logic Controls (PLC)