Shop All Programmable Logic Controllers
Moxa
Module For Iothinx 4500 Series, 8 Ais, -10 To 10 V/0 To 10 V, 45Mr-3810-T
Mfr # 45MR-3810-T
Zoro # G4570355
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wide Temp. Models -40 to 75°C (-40 to 167°F)
- IEC 61000-4-4 EFT Power: 2 kV; Signal: 1 kV
- IEC 61000-4-2 ESD Contact: 4 kV; Air: 8 kV
- All channels 100 samples/sec
- Standard Models -20 to 60°C (-4 to 140°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 45MR-3810-T
- Zoro # G4570355
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Wide Temp. Models | -40 to 75°C (-40 to 167°F) |
IEC 61000-4-4 EFT | Power: 2 kV; Signal: 1 kV |
IEC 61000-4-2 ESD | Contact: 4 kV; Air: 8 kV |
All channels | 100 samples/sec |
Standard Models | -20 to 60°C (-4 to 140°F) |
IEC 61000-4-6 CS | 10 V |
IEC 61000-4-5 Surge | Power: 2 kV; Signal: 1 kV |
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 3 V/m |
Single channel | 100 samples/sec |
Per channel | 12.5 samples/sec |
Description
Module for ioThinx 4500 Series, 8 AIs, -10 to 10 V/0 to 10 V, -40 to 75°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 4A, 1 Pole, 240/415V AC, B Curve (M9F21104)
- QUICKCABLE Four Point Small Bus, 5/16", Black (509710-001)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt (CXA-S3)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-1)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214-T (ioLogik E2214-T)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- MOXA Remote Ethernet I/O, 16Do, 2Port Switch (ioLogik E1211)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- SCHNEIDER ELECTRIC Modular discovery packs, Zelio Logic SR2 SR3, smart relay discovery pack, 26 IO, 24V DC (SR3PACK2BD)
- Moxa Programmable Logic Controls (PLC)