Shop All Programmable Logic Controllers
Moxa
Module For Iothinx 4500 Series, 8 Ais, -10 To 10 V/0 To 10 V, 45Mr-3810
Mfr # 45MR-3810
Zoro # G4571350
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standard Models -20 to 60°C (-4 to 140°F)
- Single channel 100 samples/sec
- IEC 61000-4-6 CS 10 V
- All channels 100 samples/sec
- Per channel 12.5 samples/sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 45MR-3810
- Zoro # G4571350
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Standard Models | -20 to 60°C (-4 to 140°F) |
Single channel | 100 samples/sec |
IEC 61000-4-6 CS | 10 V |
All channels | 100 samples/sec |
Per channel | 12.5 samples/sec |
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 3 V/m |
IEC 61000-4-2 ESD | Contact: 4 kV; Air: 8 kV |
IEC 61000-4-5 Surge | Power: 2 kV; Signal: 1 kV |
Wide Temp. Models | -40 to 75°C (-40 to 167°F) |
IEC 61000-4-4 EFT | Power: 2 kV; Signal: 1 kV |
Description
Module for ioThinx 4500 Series, 8 AIs, -10 to 10 V/0 to 10 V, -20 to 60°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Square, Slow, Black (10250TS32)
- LUTRON Replacement Ivory Switch, SkylarkDimmer (SK-IV)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1)
- RACO Insulated Connector, 1-1/4 In., 45 Deg (3565)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- MOXA Remote Ethernet I/O, 8Di/8Dio, 2Port Switch (ioLogik E1212)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- Moxa Programmable Logic Controls (PLC)