Shop All Programmable Logic Controllers
Moxa
Module For Iothinx 4500 Series, 6 Rtds, -40 To 75°C Operating
Mfr # 45MR-6600-T
Zoro # G4571868
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wide Temp. Models -40 to 75°C (-40 to 167°F)
- IEC 61000-4-6 CS 10 V
- All channels 12 samples/sec
- IEC 61000-4-4 EFT Power: 2 kV; Signal: 1 kV
- Per channel 2 samples/sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 45MR-6600-T
- Zoro # G4571868
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Wide Temp. Models | -40 to 75°C (-40 to 167°F) |
IEC 61000-4-6 CS | 10 V |
All channels | 12 samples/sec |
IEC 61000-4-4 EFT | Power: 2 kV; Signal: 1 kV |
Per channel | 2 samples/sec |
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 3 V/m |
IEC 61000-4-5 Surge | Power: 2 kV; Signal: 1 kV |
Standard Models | -20 to 60°C (-4 to 140°F) |
IEC 61000-4-2 ESD | Contact: 4 kV; Air: 8 kV |
Description
Module for ioThinx 4500 Series, 6 RTDs, -40 to 75°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125FCU)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 24" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT-24-NU-100PK)
- HUBBELL Wall Swtch, 3-Way, 20A, SS, Barrl Key Lockng (HBL1223RKL)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch, -40 To 75°C (ioLogik E1214-T)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B122BD)
- Moxa Programmable Logic Controls (PLC)