Shop All Programmable Logic Controllers
Moxa
Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C
Mfr # 45MR-2601-T
Zoro # G4575054
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IEC 61000-4-6 CS 10 V
- IEC 61000-4-5 Surge Power: 2 kV; Signal: 1 kV
- Wide Temp. Models -40 to 75°C (-40 to 167°F)
- IEC 61000-4-2 ESD Contact: 4 kV; Air: 8 kV
- IEC 61000-4-3 RS 80 MHz to 1 GHz: 3 V/m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 45MR-2601-T
- Zoro # G4575054
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
IEC 61000-4-6 CS | 10 V |
IEC 61000-4-5 Surge | Power: 2 kV; Signal: 1 kV |
Wide Temp. Models | -40 to 75°C (-40 to 167°F) |
IEC 61000-4-2 ESD | Contact: 4 kV; Air: 8 kV |
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 3 V/m |
Standard Models | -20 to 60°C (-4 to 140°F) |
IEC 61000-4-4 EFT | Power: 2 kV; Signal: 1 kV |
Description
Module for ioThinx 4500 Series, 16 DOs, 24VDC, source, -40 to 75°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAIL ELECTRONICS 6' 14/3 SJT B N 5-15P TO C13 (5040.072)
- OMRON Adjustable Straight Actuating Key (D4BS-K3)
- SUPERIOR ELECTRIC 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA L5-30R Locking Adapter (RVA1512L)
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- MOXA Remote Ethernet I/O, 16Do, 2Port Switch (ioLogik E1211)
- ALLEN BRADLEY Plc 1769L24ERQBFC1B (1769-L24ER-QBFC1B)
- Moxa Programmable Logic Controls (PLC)