Shop All Programmable Logic Controllers
Moxa
Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -20 To 60°C
Mfr # 45MR-2601
Zoro # G4571895
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standard Models -20 to 60°C (-4 to 140°F)
- Wide Temp. Models -40 to 75°C (-40 to 167°F)
- IEC 61000-4-3 RS 80 MHz to 1 GHz: 3 V/m
- IEC 61000-4-5 Surge Power: 2 kV; Signal: 1 kV
- IEC 61000-4-2 ESD Contact: 4 kV; Air: 8 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 45MR-2601
- Zoro # G4571895
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Standard Models | -20 to 60°C (-4 to 140°F) |
Wide Temp. Models | -40 to 75°C (-40 to 167°F) |
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 3 V/m |
IEC 61000-4-5 Surge | Power: 2 kV; Signal: 1 kV |
IEC 61000-4-2 ESD | Contact: 4 kV; Air: 8 kV |
IEC 61000-4-6 CS | 10 V |
IEC 61000-4-4 EFT | Power: 2 kV; Signal: 1 kV |
Description
Module for ioThinx 4500 Series, 16 DOs, 24VDC, source, -20 to 60°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 120VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3AB)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1202-50)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1R-W-A)
- SCHNEIDER ELECTRIC Relay 1Co 10A, 250VAC, 24VDC, Coil Led+Ltb, 24V DC Coil Volts, 1 C/O (RXG12BD)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- MOXA Module, Iothinx 4500 Sries, 8Dis 24Vdc Pnp 8 Dos 24Vdc Source, 45Mr-2606 (45MR-2606)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- ANATEL CATALYST 2960 24 PORT NETWORK SWITCH ETHERNET AND COMMUNICATION MODULE (WS-C2960-24TT-L)
- Moxa Programmable Logic Controllers