Shop All Programmable Logic Controllers
Moxa
Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Sink, -20 To 60°C
Mfr # 45MR-2600
Zoro # G4571518
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital Outputs-Connector Spring-type Euroblock terminal
- Standard Models -20 to 60°C (-4 to 140°F)
- IEC 61000-4-2 ESD Contact: 4 kV; Air: 8 kV
- IEC 61000-4-6 CS 10 V
- IEC 61000-4-3 RS 80 MHz to 1 GHz: 3 V/m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 45MR-2600
- Zoro # G4571518
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Digital Outputs-Connector | Spring-type Euroblock terminal |
Standard Models | -20 to 60°C (-4 to 140°F) |
IEC 61000-4-2 ESD | Contact: 4 kV; Air: 8 kV |
IEC 61000-4-6 CS | 10 V |
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 3 V/m |
IEC 61000-4-5 Surge | Power: 2 kV; Signal: 1 kV |
Wide Temp. Models | -40 to 75°C (-40 to 167°F) |
IEC 61000-4-4 EFT | Power: 2 kV; Signal: 1 kV |
Description
Module for ioThinx 4500 Series, 16 DOs, 24VDC, sink , -20 to 60°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDUCT Protectr Elect Cord15'Br (CDB-15)
- TYCON SYSTEMS Tpdin Poe Powered Relay (TPDIN-POE-RELAY)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf White, 15A Kit (RCT200W)
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536LAC)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- Moxa Programmable Logic Controls (PLC)