Shop All Programmable Logic Controllers
Moxa
Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -20 To 60°C
Mfr # 45MR-1600
Zoro # G4570364
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IEC 61000-4-3 RS 80 MHz to 1 GHz: 3 V/m
- Wide Temp. Models -40 to 75°C (-40 to 167°F)
- Standard Models -20 to 60°C (-4 to 140°F)
- IEC 61000-4-5 Surge Power: 2 kV; Signal: 1 kV
- IEC 61000-4-2 ESD Contact: 4 kV; Air: 8 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # 45MR-1600
- Zoro # G4570364
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 3 V/m |
Wide Temp. Models | -40 to 75°C (-40 to 167°F) |
Standard Models | -20 to 60°C (-4 to 140°F) |
IEC 61000-4-5 Surge | Power: 2 kV; Signal: 1 kV |
IEC 61000-4-2 ESD | Contact: 4 kV; Air: 8 kV |
IEC 61000-4-6 CS | 10 V |
IEC 61000-4-4 EFT | Power: 2 kV; Signal: 1 kV |
Description
Module for ioThinx 4500 Series, 16 DIs, 24VDC, PNP, -20 to 60°C operating temperature
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE 8? 40-lbs Mountable Head Cable Tie - Black, 100PK (218-N)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE40B)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 20A, Fast-Acting, 250V AC, Cylindrical (FWX-20A14F)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 1000 (BT1.5M-M0)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch, -40 To 75°C (ioLogik E1214-T)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- MOXA Remote Ethernet I/O, 8Di/8Dio, 2Port Switch (ioLogik E1212)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- Moxa Programmable Logic Controllers