Shop All Programmable Logic Controllers
Moxa
Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Npn, -40 To 75°C
Mfr # 45MR-1601-T
Zoro # G4571475
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wide Temp. Models -40 to 75°C (-40 to 167°F)
- IEC 61000-4-5 Surge Power: 2 kV; Signal: 1 kV
- IEC 61000-4-6 CS 10 V
- IEC 61000-4-2 ESD Contact: 4 kV; Air: 8 kV
- IEC 61000-4-4 EFT Power: 2 kV; Signal: 1 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # 45MR-1601-T
- Zoro # G4571475
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Wide Temp. Models | -40 to 75°C (-40 to 167°F) |
IEC 61000-4-5 Surge | Power: 2 kV; Signal: 1 kV |
IEC 61000-4-6 CS | 10 V |
IEC 61000-4-2 ESD | Contact: 4 kV; Air: 8 kV |
IEC 61000-4-4 EFT | Power: 2 kV; Signal: 1 kV |
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 3 V/m |
Standard Models | -20 to 60°C (-4 to 140°F) |
Description
Module for ioThinx 4500 Series, 16 DIs, 24VDC, NPN, -40 to 75°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Marinco 702-2S Heavy Duty Distribution Studs (702-2S)
- ALLEN TEL DB9 to DB25 Female Gender Adapter (ATGC9M25F)
- IDEAL Univeral Stud Bushing, PK25 (772271)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (ML1-040-AR3)
- MOXA Remote Ethernet I/O, 16Do, 2Port Switch (ioLogik E1211)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- ADVANTECH 16-Ch Isolated Digital Input Modbus Tcp (ADAM-6251-B)
- Moxa Programmable Logic Controls (PLC)