Shop All Programmable Logic Controllers
Moxa
Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Npn, -20 To 60°C
Mfr # 45MR-1601
Zoro # G4575334
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IEC 61000-4-6 CS 10 V
- Wide Temp. Models -40 to 75°C (-40 to 167°F)
- IEC 61000-4-5 Surge Power: 2 kV; Signal: 1 kV
- IEC 61000-4-4 EFT Power: 2 kV; Signal: 1 kV
- Standard Models -20 to 60°C (-4 to 140°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 45MR-1601
- Zoro # G4575334
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
IEC 61000-4-6 CS | 10 V |
Wide Temp. Models | -40 to 75°C (-40 to 167°F) |
IEC 61000-4-5 Surge | Power: 2 kV; Signal: 1 kV |
IEC 61000-4-4 EFT | Power: 2 kV; Signal: 1 kV |
Standard Models | -20 to 60°C (-4 to 140°F) |
IEC 61000-4-2 ESD | Contact: 4 kV; Air: 8 kV |
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 3 V/m |
Description
Module for ioThinx 4500 Series, 16 DIs, 24VDC, NPN, -20 to 60°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MULTIFUNCTION 24-240V-AC 24-240V-DC TIME DELAY RELAY (CT-MFE 1SVR550029R8100)
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Poles (T171)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120/240V AC (201176)
- SUPERIOR ELECTRIC Heavy-Duty Welder Extension Cord with 3 Prong Lighted Receptacles 8AWG 50ft NEMA 6-50 (WC850)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch, -40 To 75°C (ioLogik E1214-T)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- SIEMENS Module (6ES7132-6HD01-0BB1)
- Moxa Programmable Logic Controllers