Shop All Programmable Logic Controllers
Moxa
Iopac 8600 I/O Module, 8 Channel To Channel Isolated Dos, 24 Vdc
Mfr # 86M-2830D-T
Zoro # G4583689
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital Outputs 8 channels
- I/O Mode DO or PWM
- Connector Spring-type terminal block
- Input Current 76.7 mA @ 24 VDC
- Short Circuit Protection 750 mA @ 25°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 86M-2830D-T
- Zoro # G4583689
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Digital Outputs | 8 channels |
I/O Mode | DO or PWM |
Connector | Spring-type terminal block |
Input Current | 76.7 mA @ 24 VDC |
Short Circuit Protection | 750 mA @ 25°C |
Isolation | To system: 3k VDC or 2k Vrms; Channel-to-channel: 1k VDC |
Current Rating | 200 mA per channel |
Type | Sink |
Over-current Protection | 2.6 A (4 channels @ 650 mA) |
Over-voltage Protection | 41 VDC |
Standard | Telcordia SR332 |
Operating temperature | -40 to 75°C (-40 to 176°F) |
Pulse Output Frequency | 1 kHz |
Wiring | I/O cable, 16 AWG (max.) |
Over-temperature Shutdown | 175°C (typical), 150°C (min.) |
Time | 1,766,037 hrs |
Description
ioPAC 8600 I/O module, 8 channel to channel isolated DOs, 24 VDC, channel LED, sink type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B15)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- NSI INDUSTRIES Pushbutton Momentary Spst N.O. (76020PS)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- MOXA Remote Ethernet I/O, 8Di/8Dio, 2Port Switch (ioLogik E1212)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- MOXA Module, Iothinx 4500 Sries, 8Dis 24Vdc Pnp 8 Dos 24Vdc Source, 45Mr-2606 (45MR-2606)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- Moxa Programmable Logic Controllers