Shop All Programmable Logic Controllers
Moxa
Iopac 8600 I/O Module, 6 Relays, Channel Led, Form A (N.O.) Type
Mfr # 86M-2604D-T
Zoro # G4579260
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Time 4,173,843 hrs
- Standard Telcordia SR332
- Pulse Output Frequency 0.33 Hz
- Mechanical Endurance 5,000,000 operations
- Type Form A (N.O.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 86M-2604D-T
- Zoro # G4579260
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Time | 4,173,843 hrs |
Standard | Telcordia SR332 |
Pulse Output Frequency | 0.33 Hz |
Mechanical Endurance | 5,000,000 operations |
Type | Form A (N.O.) |
Electrical Endurance | 60,000 operations @ 5 A resistive load |
Input Current | 127 mA @ 24 VDC |
Contact Current Rating | Resistive Load: 5 A @ 30 VDC, 250 VAC |
Operating temperature | -40 to 75°C (-40 to 176°F) |
Relay On/Off Time | 10 ms (max.) |
Wiring | I/O cable, 16 AWG (max.) |
Relays | 6 channels |
Connector | Spring-type terminal block |
Contact Resistance | 100 milli-ohms (max.) |
I/O Mode | DO or PWM |
Isolation | To System: 3k VDC or 2k Vrms |
Initial Insulation Resistance | 1000 mega-ohms (min.) @ 500 VDC |
Description
ioPAC 8600 I/O module, 6 relays, channel LED, form A (N.O.) type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 30.6"L, Nylon, White, PK100 (PLT8H-C)
- BURNDY Mechanical Conn, Lug, 300 kcmil to 6 AWG (KA30U)
- REMKE Drain Fitting, Steel, 3/4" NPT (RDC75S)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- MOXA Remote Ethernet I/O, 16Do, 2Port Switch (ioLogik E1211)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- TELEMECANIQUE SENSORS Compact smart relay, Zelio Logic SR2 SR3, 10 IO, 24V DC, no clock, display (SR2A101BD)
- Moxa Programmable Logic Controls (PLC)