Moxa

Iopac 8600 Backplane Modules I/O Slots, -40 To 75°C Operating


product price: $3,317.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Input Voltage 24 to 110 VDC
  • Clock Real-time clock with capacitor backup
  • Standards Telcordia SR332
  • Slots ioPAC 8600-BM005: 5; ioPAC 8600-BM009: 9; ioPAC 8600-BM012: 12
  • Language C/C++, IEC 61131-3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dimensions ioPAC 8600-BM005: 205.65 x 133.35 x 100 mm (8.1 x 5.25 x 3.94 in) ; ioPAC 8600-BM009: 324.8 x 133.35 x 100 mm (12.79 x 5.25 x 3.94 in); ioPAC 8600-BM012: 436.8 x 132.2 x 100 mm (17.19 x 5.2 x 3.94 in)

Description

ioPAC 8600 backplane modules with 12 I/O slots, -40 to 75°C operating temperature

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.