Shop All Programmable Logic Controllers
Moxa
Iopac 85Xx I/O Module W/ 8 Tcs, -40 To 75°C Operating Temperature
Mfr # 85M-6810-T
Zoro # G4577696
product price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Millivolt Type Mode: ±78.126 mV, ±39.062 mV, ±19.532 mV; Fault and over-voltage protection: -35 to +35 VDC; (power off); -25 to +30 VDC (power on)
- Accuracy ±0.1% FSR @ 25°C; ±0.3% FSR @ -40 and 75°C
- Isolation 3K VDC or 2K Vrms
- Wiring I/O cable, max. 16 AWG
- Input Impedance 1 Mohms (min.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 85M-6810-T
- Zoro # G4577696
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Millivolt Type | Mode: ±78.126 mV, ±39.062 mV, ±19.532 mV; Fault and over-voltage protection: -35 to +35 VDC; (power off); -25 to +30 VDC (power on) |
Accuracy | ±0.1% FSR @ 25°C; ±0.3% FSR @ -40 and 75°C |
Isolation | 3K VDC or 2K Vrms |
Wiring | I/O cable, max. 16 AWG |
Input Impedance | 1 Mohms (min.) |
Resolution | 16 bits |
Sensor Type | J (0 to 750°C), K (-200 to 1250°C); T (-200 to 350°C), E (-200 to 900°C), R (-50 to 1600°C), S (-50 to 1760°C), B (600 to 1700°C); N (-200 to 1300°C) |
Analog Inputs | 8 channels |
Sampling Rate (single channel) | All channels: 12 samples/sec; Per channel: 1.5 samples/sec |
Operating temperature | -40 to 75°C |
Connector | Spring type terminal block |
Description
ioPAC 85xx I/O module with 8 TCs, -40 to 75°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lmt Swtch Head, Rotary, Side, -20 to 185F (9007B)
- SIEMENS Emergency Stop Push Button, Size 30mm (52PP2W2AP)
- LEVITON Receptacle 3Wire 50A250V (05050-P00)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- MOXA Module, Iothinx 4500 Sries, 8Dis 24Vdc Pnp 8 Dos 24Vdc Source, 45Mr-2606 (45MR-2606)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- MOXA Remote Ethernet I/O, 8Di/8Dio, 2Port Switch (ioLogik E1212)
- Moxa Programmable Logic Controllers