Shop All Programmable Logic Controllers
Moxa
Iopac 85Xx I/O Module, 8 Ais, 4 To 20 Ma, -40 To 75°C
Mfr # 85M-3800-T
Zoro # G4570048
product price: $838.99
/ea
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Time 1,512,906 hrs
- Isolation 3K VDC or 2K Vrms
- Operating temperature -40 to 75°C
- Sampling Rate All channels: 100 samples/sec; Per channel: 12.5 samples/sec
- Input Impedance 125 ohms (min.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 85M-3800-T
- Zoro # G4570048
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Time | 1,512,906 hrs |
Isolation | 3K VDC or 2K Vrms |
Operating temperature | -40 to 75°C |
Sampling Rate | All channels: 100 samples/sec; Per channel: 12.5 samples/sec |
Input Impedance | 125 ohms (min.) |
Resolution | 16 bits |
Accuracy | ±0.1% FSR @ 25°C; ±0.3% FSR @ -40 and 75°C |
Analog Inputs | 8 channels |
Connector | Spring type terminal block |
I/O Mode | 4 to 20 mA (wire off) |
Power Consumption | 1.05 W @ 3.3 VDC |
Database | Telcordia (Bellcore) |
Type | Differential |
Wiring | I/O cable, max. 16 AWG |
Description
ioPAC 85xx I/O module, 8 AIs, 4 to 20 mA, -40 to 75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GROUNDING ADAPT 3OUTLET (R52-00699-000)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, plastic, 22mm, 2 directions, spring return (ZD4PA22)
- EATON BUSSMANN Fuse Holder, 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-42I-R)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024CR)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- MOXA Module, Iothinx 4500 Sries, 8Dis 24Vdc Pnp 8 Dos 24Vdc Source, 45Mr-2606 (45MR-2606)
- MOXA Remote Ethernet I/O, 8Di/8Dio, 2Port Switch (ioLogik E1212)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- HONEYWELL Ml6161B2024 24V Direct-Coupled (ML6161B202)
- Moxa Programmable Logic Controllers