Shop All Programmable Logic Controllers
Moxa
Iopac 85Xx I/O Module, 8 Ais, 4 To 20 Ma, 40 Khz, -40 To 75°C
Mfr # 85M-3801-T
Zoro # G4573758
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Isolation 3K VDC or 2K Vrms
- Type Differential
- Operating temperature -40 to 75°C
- Wiring I/O cable, max. 16 AWG
- Accuracy ±0.1% FSR @ 25°C; ±0.3% FSR @ -40 and 75°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 85M-3801-T
- Zoro # G4573758
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Isolation | 3K VDC or 2K Vrms |
Type | Differential |
Operating temperature | -40 to 75°C |
Wiring | I/O cable, max. 16 AWG |
Accuracy | ±0.1% FSR @ 25°C; ±0.3% FSR @ -40 and 75°C |
Historical Data Buffering | Up to 6 sec per channel |
Resolution | 16 bits |
Analog Inputs | 8 channels |
Database | Telcordia (Bellcore) |
Input Impedance | 125 ohms (min.) |
I/O Mode | 4 to 20 mA (wire off) |
Connector | Spring type terminal block |
Time | 1,410,655 hrs |
Sampling Rate | All channels: 40k samples/sec; Per channel: 5k samples/sec |
Power Consumption | 1.25 W @ 3.3 VDC |
Description
ioPAC 85xx I/O module, 8 AIs, 4 to 20 mA, 40 kHz, -40 to 75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Vinyl Wire Terminal Kit 130 Piece (STA-ORG)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (DTNF361R)
- MERSEN Fuse, GSA Series, Time Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA15)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch, -40 To 75°C (ioLogik E1214-T)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- MITSUBISHI Programmable Controller, 100 V AC And 220 V AC (FX2N-48MR-ES/UL)
- Moxa Programmable Logic Controls (PLC)