Shop All Programmable Logic Controllers
Moxa
Iopac 85Xx I/O Module, 8 Ais, 0 To 10 V, -40 To 75°C
Mfr # 85M-3810-T
Zoro # G4574135
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Consumption 1.04 W @ 3.3 VDC
- Type Differential
- Sampling Rate All channels: 100 samples/sec; Per channel: 12.5 samples/sec
- Time 1,530,690 hrs
- Isolation 3K VDC or 2K Vrms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 85M-3810-T
- Zoro # G4574135
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Power Consumption | 1.04 W @ 3.3 VDC |
Type | Differential |
Sampling Rate | All channels: 100 samples/sec; Per channel: 12.5 samples/sec |
Time | 1,530,690 hrs |
Isolation | 3K VDC or 2K Vrms |
Wiring | I/O cable, max. 16 AWG |
Database | Telcordia (Bellcore) |
Connector | Spring type terminal block |
I/O Mode | 0 to 10 VDC |
Input Impedance | 200 k-ohms (min.) |
Accuracy | ±0.1% FSR @ 25°C; ±0.3% FSR @ -40 and 75°C |
Resolution | 16 bits |
Operating temperature | -40 to 75°C |
Analog Inputs | 8 channels |
Description
ioPAC 85xx I/O module, 8 AIs, 0 to 10 V, -40 to 75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC12)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02762.85.01)
- DISCO Ylw Nyln Crimp Terminal #8 Stud/Ring Typ 12-10 G Wire PK10 (12142PK)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 15A, 14/3 (E3605)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- MOXA Module, Iothinx 4500 Sries, 8Dis 24Vdc Pnp 8 Dos 24Vdc Source, 45Mr-2606 (45MR-2606)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch, -40 To 75°C (ioLogik E1214-T)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- Moxa Programmable Logic Controllers