Shop All Programmable Logic Controllers
Moxa
Iopac 85Xx I/O Module, 8 Ais, 0 To 10 V, 40 Khz, -40 To 75°C
Mfr # 85M-3811-T
Zoro # G4577434
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring I/O cable, max. 16 AWG
- Accuracy ±0.1% FSR @ 25°C; ±0.3% FSR @ -40 and 75°C
- Analog Inputs 8 channels
- Database Telcordia (Bellcore)
- Power Consumption 1.25 W @ 3.3 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 85M-3811-T
- Zoro # G4577434
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Wiring | I/O cable, max. 16 AWG |
Accuracy | ±0.1% FSR @ 25°C; ±0.3% FSR @ -40 and 75°C |
Analog Inputs | 8 channels |
Database | Telcordia (Bellcore) |
Power Consumption | 1.25 W @ 3.3 VDC |
Operating temperature | -40 to 75°C |
Input Impedance | 20 M-ohms (min.) |
Connector | Spring type terminal block |
Resolution | 16 bits |
Isolation | 3K VDC or 2K Vrms |
I/O Mode | 0 to 10 VDC |
Time | 1,426,112 hrs |
Sampling Rate | All channels: 40k samples/sec; Per channel: 5k samples/sec |
Type | Differential |
Historical Data Buffering | Up to 6 sec per channel |
Description
ioPAC 85xx I/O module, 8 AIs, 0 to 10 V, 40 kHz, -40 to 75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (1EHU3)
- MKT FASTENING Conduit Strap, 1", PK50 (TW100)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- 3M Scotchlok 16-14 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M14-6FBX)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- MOXA Remote Ethernet I/O, 8Di/8Dio, 2Port Switch (ioLogik E1212)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214-T (ioLogik E2214-T)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- ADVANTECH 8-Ch Ai/Do Module (ADAM-6017-D)
- Moxa Programmable Logic Controllers