Shop All Programmable Logic Controllers
Moxa
Iopac 85Xx I/O Module, 6 Rtds, -40 To 75°C Operating Temperature
Mfr # 85M-6600-T
Zoro # G4580478
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Telcordia SR332
- EMS IEC 61000-4-2 ESD: Contact: 6 kV; Air: 8 kV; IEC 61000-4-3 RS: 5100 MHz to 6000 MHz: 3 V/m; IEC 61000-4-4 EFT: Power: 1 kV; Signal: 0.5 kV; IEC 61000-4-5 Surge: Power: 2 kV; Signal: 1 kV; IEC 61000-4-6 CS: 10 V; IEC 61000-4-8 PFMF
- RTD Channels 6
- Pulse Output Frequency 5 kHz
- EMC EN 55032/24; EN 61000-6-2/-6-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # 85M-6600-T
- Zoro # G4580478
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions | 25 x 128.2 x 85.5 mm (0.98 x 5.05 x 3.37 in) |
Details
Standards | Telcordia SR332 |
EMS | IEC 61000-4-2 ESD: Contact: 6 kV; Air: 8 kV; IEC 61000-4-3 RS: 5100 MHz to 6000 MHz: 3 V/m; IEC 61000-4-4 EFT: Power: 1 kV; Signal: 0.5 kV; IEC 61000-4-5 Surge: Power: 2 kV; Signal: 1 kV; IEC 61000-4-6 CS: 10 V; IEC 61000-4-8 PFMF |
RTD Channels | 6 |
Pulse Output Frequency | 5 kHz |
EMC | EN 55032/24; EN 61000-6-2/-6-4 |
Sensor Type | JPT100, JPT200, JPT500 (-200 to 640°C); JPT1000 (-200 to 350°C); NI100, NI50, NI500 (-60 to 250°C); NI1000 (-60 to 150°C); NI120 (-80 to 260°C); PT1000 (-200 to 350°C); PT50, PT100, PT200, PT500 (-200 to 850°C); Resistance of 310, 620, 1250, and 2200 ohms |
Altitude | 2000 m |
Wiring | I/O cable, 14 to 28 AWG |
Ambient Relative Humidity | 5 to 95% (non-condensing) |
Operating temperature | -40 to 75°C (-40 to 167°F) |
EMI | CISPR 32, FCC Part 15B Class A |
Power Consumption | 27.7 mA @ 24 VDC |
Safety | UL 508 |
Input connection | 625 kilo-ohms (min.) |
Shock | IEC 60068-2-27 |
Storage Temperature (package included) | -40 to 85°C (-40 to 185°F) |
Time | 571,446 hrs |
Isolation | 3k VDC or 2k Vrms |
Accuracy | ±0.1% FSR @ 25°C; ±0.3% FSR @ -40 to 75°C |
Connector | Spring-type Euroblock terminal |
Vibration | IEC 60068-2-6 |
Sampling Rate | All channels: 12 samples/sec; Per channel: 2 samples/sec |
Resolution | 0.1°C or 0.1 ohms |
Description
ioPAC 85xx I/O module, 6 RTDs, -40 to 75°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PLD2503)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (41170201)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VDC, SPST-NO (199DBX-3)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214-T (ioLogik E2214-T)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- MOXA Remote Ethernet I/O, 16Do, 2Port Switch (ioLogik E1211)
- DIVERSIFIED Alternating Controllers (ARM-120-AFEP)
- Moxa Programmable Logic Controls (PLC)