Shop All Programmable Logic Controllers
Moxa
Iopac 85Xx I/O Module, 16 Dos, 24 Vdc Sink Type, -40 To 75°C
Mfr # 85M-2600-T
Zoro # G4571606
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Isolation 3K VDC or 2K Vrms
- Digital Outputs 16 channels
- Power Consumption 0.85 W @ 3.3 VDC
- Wiring I/O cable, max. 16 AWG
- Time 792,571 hrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # 85M-2600-T
- Zoro # G4571606
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Isolation | 3K VDC or 2K Vrms |
Digital Outputs | 16 channels |
Power Consumption | 0.85 W @ 3.3 VDC |
Wiring | I/O cable, max. 16 AWG |
Time | 792,571 hrs |
Over-current Protection | 2.6 A (4 channels @ 650 mA) |
Connector | Spring type terminal block |
Operating temperature | -40 to 75°C |
Database | Telcordia (Bellcore) |
Over-temperature Shutdown | 175°C (typical), 150°C (min.) |
Pulse Output Frequency | 5 kHz |
Type | Sink |
Over-voltage Protection | 45 VDC |
Current Rating | 200 mA per channel |
I/O Mode | DO or pulse output |
Description
ioPAC 85xx I/O module, 16 DOs, 24 VDC sink type, -40 to 75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Single-Ended Cordset, 5 m L Cable (EVC707)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in. D, Steel (E1PBG)
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 15A, 6A (UL-200HD)
- EATON BUSSMANN Pwr Dist Block, 760A, 3P, 6AWG-500 MCM, 600V (16504-3)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- MOXA Module, Iothinx 4500 Sries, 8Dis 24Vdc Pnp 8 Dos 24Vdc Source, 45Mr-2606 (45MR-2606)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214-T (ioLogik E2214-T)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch, -40 To 75°C (ioLogik E1214-T)
- BLUE SEA SYSTEMS Blue Sea 7054 10A Push Button Thermal with Quick Connect Terminals (7054)
- Moxa Programmable Logic Controls (PLC)