Shop All Programmable Logic Controllers
Moxa
Iopac 85Xx I/O Module, 16 Dis, 24 Vdc Sink/Source Type, -40 To 75°C
Mfr # 85M-1602-T
Zoro # G4573800
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital Inputs 16 channels
- Isolation 3K VDC or 2K Vrms
- I/O Mode DI or event counter
- Wiring I/O cable, max. 16 AWG
- Counter Frequency 5 kHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 85M-1602-T
- Zoro # G4573800
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Digital Inputs | 16 channels |
Isolation | 3K VDC or 2K Vrms |
I/O Mode | DI or event counter |
Wiring | I/O cable, max. 16 AWG |
Counter Frequency | 5 kHz |
Power Consumption | 1.2 W @ 3.3 VDC |
Sensor Type | Wet contact (NPN or PNP), dry contact |
Connector | Spring type terminal block |
Database | Telcordia (Bellcore) |
Time | 1,132,561 hrs |
Operating temperature | -40 to 75°C |
Dry Contact | On: short to GND; Off: open |
Digital Filtering Time Interval | Software selectable (by 0.1 ms) |
Common Type | 8 points per COM |
Wet Contact (DI to GND) | NPN (DI to GND): On: 0 to 3 VDC; Off: 10 to 30 VDC; PNP (DI to GND): Off: 0 to 3 VDC; On: 10 to 30 VDC |
Description
ioPAC 85xx I/O module, 16 DIs, 24 VDC sink/source type, -40 to 75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, Ind, Steel, 6in. H x 6in. L (F66LP)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 0.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM1/2)
- NORTON CO 2-3/4X17-1/2 P80E GOLD- PK OF 50 (NR30835)
- SCHNEIDER ELECTRIC Illuminated selector switch head, Harmony 9001K, metal, standard handle, red, 30mm, 2 positions, stay put, 110-120V (9001K11J1R)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214-T (ioLogik E2214-T)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch, -40 To 75°C (ioLogik E1214-T)
- SCHNEIDER ELECTRIC Controller, 100-240VAC (TM171ODM14R)
- Moxa Programmable Logic Controllers