Shop All Programmable Logic Controllers
Moxa
Ethernet Remote I/O, M12 Connector, 4 Dis, 4 Dios, Coating
Mfr # ioLogik E1512-M12-CT-T
Zoro # G4578895
product price: $1,495.99
/ea
Free Shipping & Returns
$1,495.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting DIN rail (standard), wall (with optional kit)
- Sensor Type Wet Contact (NPN or PNP), Dry Contact
- Power Consumption 149 mA @ 24 VDC
- Dry Contact On: short to GND; Off: open
- Shock IEC 60068-2-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ioLogik E1512-M12-CT-T
- Zoro # G4578895
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions | 144 x 124 x 30 mm (5.67 x 4.88 x 1.18 in) |
Description
Ethernet remote I/O, M12 connector, 4 DIs, 4 DIOs, coating, -40 to 85°C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E005)
- SQUARE D Power distribution block, Linergy, 1 pole, 2 line, 2 load, 760A Cu, 620A Al, 600V (9080LBA1652021)
- EATON Rocker Switch Lens, Amber (28-5863-3)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-15)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- MOXA Module, Iothinx 4500 Sries, 8Dis 24Vdc Pnp 8 Dos 24Vdc Source, 45Mr-2606 (45MR-2606)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- WEIDMULLER RELAY MODULE (7940001142 RSM-16)
- Moxa Programmable Logic Controls (PLC)