Shop All Programmable Logic Controllers
Moxa
Ethernet Remote I/O, M12 Connector, 12 Dis, Coating, -40 To 85°C
Mfr # ioLogik E1510-M12-CT-T
Zoro # G4571579
product price: $1,562.99
/ea
Free Shipping & Returns
$1,562.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting DIN rail (standard), wall (with optional kit)
- Ambient Relative Humidity 5 to 95% (non-condensing)
- Protocols Modbus/TCP, TCP/IP, UDP, DHCP, BOOTP, HTTP
- Safety UL 508
- Counter Frequency 250 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ioLogik E1510-M12-CT-T
- Zoro # G4571579
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions | 144 x 124 x 30 mm (5.67 x 4.88 x 1.18 in) |
Description
Ethernet remote I/O, M12 connector, 12 DIs, coating, -40 to 85°C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (THQP230)
- MERSEN Fuse, L Class, A4BY Series, Time Delay, 1000A, 600V AC, Nonindicating (A4BY1000)
- PARAGON Timer, Defrost, 120V, 1 NO, 2NC Switches (8141-00)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4242408)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch, -40 To 75°C (ioLogik E1214-T)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- SCHNEIDER ELECTRIC Controller, 12 to 24V, Analog/Relay Output (TM171OFM22R)
- Moxa Programmable Logic Controllers