Moxa

Ethernet Micro Controller W/ 4Ai And 12Dio, -40 To 75°C


product price: $930.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mounting DIN rail or wall
  • Shock IEC 60068-2-27
  • Baudrate 1200 to 115200 bps
  • Configurable DI/Os 12 channels
  • Protocols Modbus/TCP, TCP/IP, UDP, DHCP, BOOTP, SNMP, HTTP, CGI, SNTP, SMTP
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dimensions 115 x 79 x 45.6 mm (4.53 x 3.11 x 1.80 in)

Description

Ethernet Micro Controller with 4AI and 12DIO, -40 to 75°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.