Shop All Programmable Logic Controllers
Moxa
Backplane Module, 9 Slots, -40 To 75°C
Mfr # ioPAC 8600-BM009-T
Zoro # G4578980
product price: $2,844.99
/ea
Free Shipping & Returns
$2,844.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 24 to 110 VDC (16.8 to 154 VDC)
- Mounting Wall-mounting kit
- EMC EN 55032/24
- Ambient Relative Humidity 5 to 95% (non-condensing)
- IEC 61000-4-2 ESD Contact: 6 kV; Air: 8 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ioPAC 8600-BM009-T
- Zoro # G4578980
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Input Voltage | 24 to 110 VDC (16.8 to 154 VDC) |
Mounting | Wall-mounting kit |
EMC | EN 55032/24 |
Ambient Relative Humidity | 5 to 95% (non-condensing) |
IEC 61000-4-2 ESD | Contact: 6 kV; Air: 8 kV |
IEC 61000-4-8 PFMF | 3 A/m |
Housing | Aluminum |
IEC 61000-4-4 EFT | Power: 1 kV; Signal: 0.5 kV |
Vibration | IEC 60068-2-6 |
Signal | 2 kV (L-PE), 1 kV (L-L) |
Safety | UL 508 |
Altitude | Up to 2000 m |
IEC 61000-4-6 CS | 3 V |
Operating Temperature | -40 to 75°C (-40 to 176°F) |
Power | 2 kV (L-PE), 1 kV (L-L); |
EMI | FCC Part 15 Subpart B Class A, CISPR 32 |
Storage Temperature | -40 to 85°C (-40 to 185°F) |
Shock | IEC 60068-2-27 |
Input Current | 200 mA @ 24 VDC (system only) |
Rail Traffic | EN 50155*, EN 50121-4 |
Description
Backplane module, 9 slots, -40 to 75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065P)
- SIEMENS Miniature Circuit Breaker, BL Series 100A, 3 Pole, 240V AC (B3100)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 20A (71520FR)
- GARDNER BENDER 11" L Cable Tie w/Metal Pawl Black PK 10 (46-310UVBMP)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- MOXA Module, Iothinx 4500 Sries, 8Dis 24Vdc Pnp 8 Dos 24Vdc Source, 45Mr-2606 (45MR-2606)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214-T (ioLogik E2214-T)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- BABCOCK Alphanumeric Display Module Pcb Circuit Board (VF-0140-13)
- Moxa Programmable Logic Controllers