Shop All Programmable Logic Controllers
Moxa
Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T
Mfr # ioThinx 4510-T
Zoro # G4578457
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IEC 61000-4-6 CS 10 V
- IEC 61000-4-3 RS 80 MHz to 1 GHz: 3 V/m
- Operating Temperature -40 to 75°C (-40 to 167°F)
- IEC 61000-4-4 EFT Power: 2 kV; Signal: 1 kV
- IEC 61000-4-5 Surge Power: 2 kV; Signal: 1 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ioThinx 4510-T
- Zoro # G4578457
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
IEC 61000-4-6 CS | 10 V |
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 3 V/m |
Operating Temperature | -40 to 75°C (-40 to 167°F) |
IEC 61000-4-4 EFT | Power: 2 kV; Signal: 1 kV |
IEC 61000-4-5 Surge | Power: 2 kV; Signal: 1 kV |
IEC 61000-4-2 ESD | Contact: 4 kV; Air: 8 kV |
Description
Advanced I/O, Ethernet network adapter, 3-in-1 serial port(s), -40 to 75°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRNICC12)
- TELEMECANIQUE SENSORS Inductive Sensor Connector 75V 3A (XZCP0566L10)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, Z Curve (M9F44101)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- MOXA Remote Ethernet I/O, 8Di/8Dio, 2Port Switch (ioLogik E1212)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- MOXA Remote Ethernet I/O, 16Do, 2Port Switch (ioLogik E1211)
- Moxa Programmable Logic Controls (PLC)