Shop All Programmable Logic Controllers
Moxa
Active Ethernet I/O Server, 8Tc/4Do
Mfr # ioLogik E2262
Zoro # G4573706
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting DIN rail or wall
- Millivolt Type Mode: ±78.126 mV, ±39.062 mV, ±19.532 mV; Fault and over-voltage protection: -35 to +35 VDC (power off); -25 to +30 VDC (power on)
- Over-voltage Protection 45 VDC
- Resolution 16 bits
- Current Rating 200 mA per channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ioLogik E2262
- Zoro # G4573706
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions | 115 x 79 x 45.6 mm (4.53 x 3.11 x 1.80 in) |
Description
Active Ethernet I/O server, 8TC/4DO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Timer, Astro 7 Days, SPST (EWZ101)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN05A1AAA-R63/B)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC2DIU)
- GREENLEE Steel Fish Tape, Shape Flat, 1/4" dia (FTXS-100W)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214-T (ioLogik E2214-T)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- Moxa Programmable Logic Controls (PLC)