Shop All Programmable Logic Controllers
Moxa
Active Ethernet I/O Server, 8Tc/4Do, -40 To 75°C
Mfr # ioLogik E2262-T
Zoro # G4571536
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting DIN rail or wall
- Protection 1.5 kV magnetic isolation
- Pulse Output Frequency 100 Hz
- Current Rating 200 mA per channel
- Stop Bits 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ioLogik E2262-T
- Zoro # G4571536
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions | 115 x 79 x 45.6 mm (4.53 x 3.11 x 1.80 in) |
Description
Active Ethernet I/O server, 8TC/4DO, -40 to 75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: No (XTCE050D00A)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- KABLE KONTROL Adhesive Lined Heat Shrink Tubing - 3:1 Ratio - 1/2 Inside Diameter - 50 Long - Black (HSDW-31-0.50-50-BK)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch, -40 To 75°C (ioLogik E1214-T)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214-T (ioLogik E2214-T)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- ADVANTECH 8-Ch Isolated Analog Input Modbus Tcp M (ADAM-6217-B)
- Moxa Programmable Logic Controls (PLC)