Shop All Programmable Logic Controllers
Moxa
16 Dis, Sink/Source, 24-110 Vdc, Channel Led, -40 To 75°C
Mfr # 86M-1620D-T
Zoro # G4575727
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Spring-type terminal block
- Type PNP
- Debouncing Time 1 to 15 ms (software-selectable)
- Isolation To system: 3k VDC or 2k Vrms
- Logic Definition On: channel voltage > 0.3 x (external power voltage); Off: channel voltage < 0.15 x (external power voltage)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # 86M-1620D-T
- Zoro # G4575727
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Connector | Spring-type terminal block |
Type | PNP |
Debouncing Time | 1 to 15 ms (software-selectable) |
Isolation | To system: 3k VDC or 2k Vrms |
Logic Definition | On: channel voltage > 0.3 x (external power voltage); Off: channel voltage < 0.15 x (external power voltage) |
Scan on Time | 0.5 ms |
Operating temperature | -40 to 75°C (-40 to 176°F) |
Common Type | 8 points per COM |
Channel LED | Yes |
Digital Inputs | 16 channels |
Wiring | I/O cable, 16 AWG (max.) |
Time | 1,115,244 hrs |
Debouncing Function | Software disable/enable |
Input Current | 12.6 mA @ 24 VDC |
Scan Period | 8 ms (typ.) |
Standard | Telcordia SR332 |
I/O Mode | DI |
Description
16 DIs, sink/source, 24-110 VDC, channel LED, -40 to 75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 5/16" Post - 25-Pack (242295)
- COPE Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap (3B48-24SL-12-09)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4284L225PC)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (8910DP41V14)
- MOXA Remote Ethernet I/O, 8Di/8Dio, 2Port Switch (ioLogik E1212)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- MOXA Remote Ethernet I/O, 16Do, 2Port Switch (ioLogik E1211)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- SIEMENS Module (6ES7132-6HD01-0BB1)
- Moxa Programmable Logic Controllers