Shop All Taper Length Drill Bits
Morse
Taper Length Drill, Heavy Duty, Series 2314, 2364 Drill Size Fraction, 03594 Drill Size Dec
Mfr # 10720
Zoro # G708046772
$48.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 10720
- Zoro # G708046772
- UPC # 686125107208
- Country of Origin United States
- Category Taper Length Drill Bits
Description
pMorse Taper Length Drill, Heavy Duty, Series 2314, 2364 in Drill Size Fraction, 03594 in Drill Size Decimal inch, 634 in Overall Length, 414 in Cutting Depth, Standard Flute, 414 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, Cobalt, Straw Oxide, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS T-Nut Clamps, 12mm, ST, PK2 (50426)
- DYNAMIC Tools 15mm Stubby Flex Head Ratcheting Wrench (D076315)
- WESTWARD Drill/Tap/Countersink Bit, 10-24x2-1/4 L (6EXL9)
- PROTO 3/8" Drive Ratchet Repair Kit, Chrome (J52HTCFRK)
- OSG Screw Machine Drill, Taper, 3/32 in. (17503111)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 35/64 (55267)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 15/32 (49530)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/8 (55272)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #15 (50305)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8%-M42 RHS/RHC 1/2 (C16804)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC #36 (C09122)
- Morse Taper Length Drill Bits