Shop All Unit Bearing Motors
Morrill
Unit Bearing Motor, 115V, 0.40A, 4 to 16W
Mfr # 5R031
Zoro # G5702261
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Refrigerator/Freezer
- Output Watts 16 W
- RPM Range 1,501-1,600
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morrill
- MFR # 5R031
- Zoro # G5702261
- UPC # 815585023043
- Country of Origin Mexico
- Category Unit Bearing Motors
Dimensions
Bolt Circle Dia. | 2 13/16 in |
Shaft Length | 5/16 in |
Shaft Dia. | 1/4 in |
Body Dia. | 3 15/16 in |
Overall Length | 3 9/16 in |
Length Less Shaft | 3 3/16 in |
Lead Length | 15 in |
Description
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 0.4 A Full Load Amps, Non-Standard Frame, Output Watts 16 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Multipurpose Synthetic Grease, PTFE, H1 Food Grade, 11 oz Aerosol Can (31110)
- VIBCO Electric Vibrator, 0.4 A, 115VAC, 1 Phase (SPR-20)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR20RSS (MR20RSS)
- MORRILL Unit Bearing Motor, ECM, CCWLE, 1/4 In. L (5R018)
- MORRILL Unit Bearing Motor, 1/15 HP, 115V, CWLE (5111A)
- MORRILL Unit Bearing Motor, 1/15HP, 208-230V, CCWLE (5210A)
- MORRILL Unit Bearing Motor, ECM, CWLE, 1/4 In. L (5R021)
- MORRILL Unit Bearing Motor, 208-230V, 0.15A, 12W (5R030)
- MORRILL Unit Bearing Motor, 115V, 0.60A, 9 to 25W (5R999)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFH4)
- Morrill HVAC Motors