Shop All Combination Wrench Sets
Moody Tool
Steel Handle Met Open End Wrench, 3.0mm
Mfr # 51-1832
Zoro # G1622238
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Open End
- Wrench Head Sizes 3mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-1832
- Zoro # G1622238
- UPC # 00018018118327
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 3mm |
Details
SAE or Metric | Metric |
Wrench Style | Open End |
Measurement Type | Metric |
Description
Steel Handle Met Open End Wrench,3.0mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Plain L Key, 2 mm Tip Size, 6 in Long, 3 in Short (05022602001)
- DREMEL Cordless Rotary Tool, 12,000 RPM, 7.5" L (7350-5)
- AMFLO Replacement Blow Gun Tip, Safety, 1 pc (97-412)
- LENOX Band Saw Blade, 5 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (88035D2B51710)
- MOODY TOOL Open End Wrench Set, 9Pc, 4In, SAE (58-0143)
- MOODY TOOL Steel Handle Met Open End Wrench, 5.5mm (51-1836)
- MOODY TOOL Handle Open End Wrench, Steel, 1/8" (51-1554)
- MOODY TOOL Handle Open End Wrench, Steel, 3/16" (51-1556)
- MOODY TOOL Mini Deluxe Met Wrench Set, 5 Pc (73-0922)
- MOODY TOOL Handle Open End Wrench, Steel, 5/32" (51-1555)
- PROTO Combination Wrench Set, Metric, 10 pcs. (J1200K-MASD)
- Moody Tool Combination Wrench Sets