Replacement Blow Gun Tip, Safety, 1 pc
Mfr # 97-412
Zoro # G1824691
product price: $0.93
/eaKey Features
Nozzle Type
Safety
Base Material
Brass
Tube Material
Brass
Number of Pieces
1
For Use With
Guns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
97-412
Zoro #
G1824691
UPC #
-
Country of Origin
China
Dimensions
Diameter
2 in
Details
Item
Air Gun Nozzle
Nozzle Type
Safety
Base Material
Brass
Tube Material
Brass
Number of Pieces
1
For Use With
Guns
Application
Agricultural, Automotive, Blow Gun, Industrial
Features
Replacement for 18-230
Product Type
Air Gun Nozzle
Compatible with Product Type
Blow Guns
Nozzle Tip Material
Brass
Compatible with Manufacturer Part Number
18-215, 18-231, 18-233, 204-30
Compatible Grainger Part Number
33PK68
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 18-215, 18-231, 18-233, 204-30, Compatible with Grainger Part Number 33PK68, Nozzle Tip Material Brass, Tube Material Brass, OSHA Pressure Compliant No, Sound Level 100 dBA, Air Outlet Size 7/16 in, Diameter 1/4 in, Air Flow Pattern Forceful
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.