Shop All Nut Driver Sets
Moody Tool
Steel Handle JIS-type S Driver, 2.5mm
Mfr # 51-1785
Zoro # G1622247
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (1) 4" Length of JIS-Type S Blade: #0; (1) Handle
- Number of Pieces 2
- Tip Style JIS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 51-1785
- Zoro # G1622247
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (1) 4" Length of JIS-Type S Blade: #0; (1) Handle |
Number of Pieces | 2 |
Tip Style | JIS |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Item | Steel Handle JIS-type S Driver,2.5mm |
Description
Steel Handle JIS-type S Driver,2.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER PROGRIP® 2" Stiff Putty Knife (90111)
- KYOCERA External Grooving Toolholder, KKCR 82DF (KKCR82DF)
- LENOX Pilot Drill Bit, High Carbon Steel, 3/8 (LXAH93342PB)
- FLOORSHELL Floorshell Seam Tape, 2.83"x180 ft. (12390/12)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .100" (51-2027)
- MOODY TOOL Phillips Rev. ESD Driver, .100"/.125" (51-1923)
- MOODY TOOL Steel Hex Driver Set, 6 Pc (58-0149)
- MOODY TOOL Slot/CrossPt Driver St Steel Handle, 6Pc (58-0257)
- MOODY TOOL Slotted Adapter Set, 8 Pc (58-0265)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .080" (51-2026)
- TENG TOOLS TTXMDN - 9 Piece Nut Driver Set (TTXMDN)
- Moody Tool Nut Driver Sets