THUNDERBOLT 3 DUAL DISPLAYPORT DOCKING STATION WITH USB-C MFDP SUPPORT
Mfr # 36656
Zoro # G022443769
product price: $256.99
/ea
Free Shipping & Returns
Key Features
DisplayPort
Yes
Interfaces
Thunderbolt 3
Thunderbolt
Yes
Ethernet Technology
Gigabit Ethernet
USB Type-C
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36656
Zoro #
G022443769
UPC #
731304426103
Country of Origin
Philippines
Details
Item
Docking Station
DisplayPort
Yes
Interfaces
Thunderbolt 3
Thunderbolt
Yes
Ethernet Technology
Gigabit Ethernet
USB Type-C
Yes
Network (RJ-45)
Yes
Connectivity Technology
Wired
Number of DisplayPorts
2
Description
FOR NON-THUNDERBOLT 3 DEVICES_ WITH THUNDERBOLT 3 USB TYPE-C CABLE
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.