Shop All Voice & Data Patch Cords
Monoprice
STP Cable, 500MHz, 24AWG, Blue, 0.5ft
Mfr # 8600
Zoro # G3008437
original price:
$4.03
9% off
new price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6A
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Shielded
- Length - Patch Cord 0.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8600
- Zoro # G3008437
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 0.5 ft |
Length | 0.5 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 0.5 ft |
Cable Diameter | 6.2 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 0.5 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 10 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 500 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSB703)
- TECHFLEX Weld Wrap, 1.000 In., 25 ft., Black (WWN1.00BK25)
- ICC PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS (ICMPP48CP6)
- REMINGTON INDUSTRIES UL1015 Commercial Copper Wire, Bright, Black, 18 AWG, 0.0403" Diameter, 100' Length (18UL1015STRBLA)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31329)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 1 ft. (2113)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 5 ft. (9867)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 14 ft. (2147)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 50 ft. (2326)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 3 ft. (2135)
- MONOPRICE Slimrun Cat6 Utp Cable-2Ft Blue (13523)
- Monoprice Voice & Data Patch Cords