Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Orange, 7 ft.
Mfr # 3414
Zoro # G0515146
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 7.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3414
- Zoro # G0515146
- UPC # 844660034148
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7.0 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 7 ft. |
Overall Length | 7 ft |
Cable Diameter | 5.8 mm |
Cable Length | 7 ft |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Orange, Overall Length 7 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR White 14 AWG Tinned Copper Wire - 100' (104910)
- RACO Two Hole Conduit Strap, Steel, Size 1" (2094)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/2 (EYSEF150)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 50 ft. (2157)
- MONOPRICE Ethernet Cable, Cat 6, Red, 10 ft. (3441)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 25 ft. (2117)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 7 ft. (2305)
- MONOPRICE Ethernet Cable, Cat 6, Green, 2 ft. (3421)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 14 ft. (2148)
- DAP Bondex Flexible Floor Ready to Use Gray Patch and Leveler 1 gal (7079859190)
- Monoprice Voice & Data Patch Cords