Monoprice

Ethernet Cable, Cat 6, Black, 25 ft.


product price: $12.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Category - Data Cable 6
  • Connector Type - Patch Cord RJ45, RJ45
  • Boot Type - Data cable Booted, Booted
  • Shielded Unshielded
  • Length - Patch Cord 25 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length - Patch Cord 25 ft
Conductor Size - Data Cable 24 AWG
Length 25 ft.
Overall Length 25 ft
Cable Diameter 5.8 mm
Cable Length 25 ft

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 25 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.