Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Black, 0.5 ft.
Mfr # 4974
Zoro # G0505242
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 0.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 4974
- Zoro # G0505242
- UPC # 844660049746
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 0.5 ft |
Length | 0.5 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 0.5 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 0.5 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 13/16"X1-5/8", Yellow, PK10 (V400NEOCPY-10)
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/208-277VAC (RIB2402B2G)
- CALTERM Switch Pushbutton Sld Blk 60A (41840)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, 3PDT, 24VDC (788XCXRC1-24D)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 10 ft. (9809)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 25 ft. (2117)
- MONOPRICE Ethernet Cable, Cat 6, White, 3 ft. (9821)
- MONOPRICE Cat6Aftp 180 deg Diecast Shield Keystone (15680)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (9789)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 7 ft. (2139)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 7 ft. (2140)
- Monoprice Voice & Data Patch Cords