Shop All Voice & Data Patch Cords
Monoprice
Cat6 Utp Cable, 3 ft.Yellow
Mfr # 11338
Zoro # G8797041
product price: $2.25
/ea
Sold in multiples of 3 for $6.75
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3ft
- Shielding UTP
- Boot Type Snagless (Monoprice Flexboot)
- Color Yellow
- Category Cat6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 11338
- Zoro # G8797041
- UPC # 757901813115
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 3ft |
Cable Diameter | 6.0mm±0.2mm |
Bandwidth | 250MHz (Tested up to 550MHz) |
Details
Item | Cat6 Utp Cable,3 ft.Yellow |
Shielding | UTP |
Boot Type | Snagless (Monoprice Flexboot) |
Color | Yellow |
Category | Cat6 |
Cable Construction | Stranded (with Spine) |
RJ45 Plug | 8P8C 50U" Gold Plated |
Conductor | Pure Bare Copper |
Cable Gauge | 24AWG |
Description
FLEXboot Series Cat6 24AWG UTP Ethernet Network Patch Cable_ 3ft Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Straight Actuating Key (D4BS-K1)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 2A, 250V AC, Non-Indicating (FLNR002)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QO2200)
- GARDNER BENDER Blue Winged Wire Connectors (10-089)
- MONOPRICE Slimrun Cat6 Utp Cable-6-Inch Blue (13509)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 1 ft. (2113)
- MONOPRICE Ethernet Cable, Cat 6, Green, 25 ft. (9854)
- MONOPRICE Ethernet Cable, Cat 6, White, 3 ft. (9821)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 10 ft. (9870)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 5 ft. (3378)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 7 ft. (2142)
- Monoprice Voice & Data Patch Cords