Shop All Voice & Data Patch Cords
Monoprice
Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra
Mfr # 36211
Zoro # G1712998
Sold in multiples of 2 for $17.18
$17.18
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
- Brand Monoprice
- MFR # 36211
- Zoro # G1712998
- UPC # 889028114568
- Country of Origin China
- Category Voice & Data Patch Cords
Description
Save the time and hassle of building Ethernet cables by using fixed-length UTP Cat6 Ethernet Network Cables from Monoprice! Monoprice Cat6 Outdoor Rated Ethernet Patch Cables are designed for IT and data center professionals who need to run interconnect cables that will be exposed to the elements. The fully molded connectors protect the inner conductors from moisture and contaminants that may cause corrosion or signal degradation. The connectors feature snagless cable boots that protect the plug retaining clip from breakage. Features: Unshielded Twisted Pair (UTP) Category 6 Ethernet cable 24AWG stranded; pure bare copper conductors 550MHz bandwidth Snagless cable boots protect the plug retaining clips UV resistant jacket protects from premature degradation from exposure to the sun and elements Fully molded and sealed connectors for maximum protection and durability Support Files: Specification Sheet (Apr 2; 2019) SlimRunTM is a trademark of Monoprice Inc. Updated May 9; 2019
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
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD07)
- WIEGMANN Replacement Clamps, NOVAL Accessory, Stainless Steel (WABN4JIC)
- POWER FIRST Power Cord, 5-15P, SJO, 10 ft., Blk, 10A, 14/3 (1TNC8)
- MELTRIC 33-68043 INLET (33-68043)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 20 ft. (5009)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34247)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 100 ft. (9803)
- MONOPRICE Cat6 Utp Outdoor Gel Direct Burial Cable (15398)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 1 ft. (2113)
- MONOPRICE Ethernet Cable, Cat 6, Red, 5 ft. (3432)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36210)
- Monoprice Voice & Data Patch Cords