Shop All Wire Connectors
Molex
Ultra-Fit F-S 150Mm 16 Awg Leads Rd Au
Mfr # 2174712222
Zoro # G905790447
product price: $1.29
/ea
Sold in multiples of 1250 for $1,612.50
$1,612.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 217471
- Application Power, Wire-to-Board
- Single Ended Yes
- Material - Plating Mating Gold
- Assembly Configuration Pre-crimped Lead Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2174712222
- Zoro # G905790447
- Country of Origin India
- Category Wire Connectors
Dimensions
Cable Length | 150.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 2.03-2.39mm |
Details
Series | 217471 |
Application | Power, Wire-to-Board |
Single Ended | Yes |
Material - Plating Mating | Gold |
Assembly Configuration | Pre-crimped Lead Only |
Material - Metal | High Conductivity Copper |
Wire/Cable Type | UL 1061 |
Termination Interface Style | Crimp or Compression |
Color - Resin | Red |
Current - Maximum per Contact | 12.0A |
Circuits (Loaded) | 1 |
Gender | Female-Pigtail |
Connector to Connector | Ultra-Fit Crimp Terminals |
Product Name | Ultra-Fit |
Voltage - Maximum | 600V AC (RMS)/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 2m (7000-08061-2110200)
- RACO Set Screw Connector, 1-5/32" L, Zinc (2602)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A (LC1K0901G7)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JJS-90)
- WAGO Connector, PK50 (222-413/K194-4045)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- SIMPSON STRONG-TIE Angle Zmax A23Z (A23Z)
- MIDWEST FASTENER 3/8"-32 Coaxial 2-way Splitter F-Type Connectors 3PK (930926)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK250 (B1-250JR)
- GARDNER BENDER Twist-on Wire Cnnectr, 22-14, Orange, PK50 (17-003)
- ERICSON ADPTR- L5-20P TO 5-20R (1740)
- Molex Wire Connectors & Disconnects