Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.54Mm Cyclone Drwr Conn 10Ckt Bmhermaph
Mfr # 730993010
Zoro # G005911230
product price: $4.85
/ea
Sold in multiples of 17 for $82.45
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 73099
- Material Polyester
- Connector Type Hermaphroditic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 730993010
- Zoro # G005911230
- UPC # 889056293914
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 73099 |
Material | Polyester |
Connector Type | Hermaphroditic |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E29179 |
Contact Plating Thickness | 1.27 µm |
Flammability Rating | UL 94V-0 |
Terminal Finish | Gold Plated |
Contact Finish | Gold Plated |
Number of Contacts | 10 |
Current Rating | 2 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4575)
- IDEAL Tester, Utp Stp (62-200)
- HAMMOND N1 Screw Cover, 48 x 48 x 12, Galv (CSG484812)
- ZORO SELECT Miniature Indicator Light, Red, 120V (20C859)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings