Shop All Centrifuge Tubes
Molecular Bio-Products
Micro-Centrifuge Tubes w/ Screw Cap, Amber, 2.0ml, Free Standing, 500/PK
Mfr # 144548
Zoro # G104969859
product price: $130.99
/pk 500, $0.26/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.25 in
- Height 12.5 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molecular Bio-Products
- MFR # 144548
- Zoro # G104969859
- Country of Origin Canada
- Category Centrifuge Tubes
Dimensions
Overall Length | 3.25 in |
Height | 12.5 in |
Width | 12 in |
Description
Amber color tubes block light transmission that can adversely affect fluorescent and other light sensitive samples. Polypropylene tubes withstand high speed centrifugation (up to 17,000xg), autoclaving, boiling and freezer storage. Screw cap with ''O'' ring provides superior sealing during sample processing.Ideal for light sensitive samplesFilter UV lightLeak ProofRNAse, DNAse, DNA & pyrogen free
Shipping Weight: 2 lbs
Shipping Dimensions: 12.00 x 12.50 x 3.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 12.00 x 12.50 x 3.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- MEGUIARS WHEEL BRIGHTENER BOTTLE 32 OZ (MGD-20140)
- SYNTHWARE FUNNEL, POWDER, 29/42, 100mm (F188100)
- EXTECH Palm PH Meter (PH220-C)
- MOLECULAR BIO-PRODUCTS Micro-Centrifuge Tubes w/ Screw Cap, Amber, 0.5ml, Free Standing, 500/PK (144546)
- MOLECULAR BIO-PRODUCTS Micro-Centrifuge Tubes w/ Screw Cap, Amber, 2.0ml, Conical, 500/PK (144547)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK500 (111564R)
- UNITED SCIENTIFIC Centrifuge Tube Box, For 15Ml Tubes, PK 4 (63351)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK1000 (111568)
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- Molecular Bio-Products Lab Tubes