Shop All Bin & Box Accessories
Molded Fiberglass
Gray Fiberglass Lid
Mfr # 7806185172
Zoro # G2866832
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Fiberglass
- Overall Width 18 in
- For Use With Mfr. No. 7806085172, 7808085172
- Type Nest and Stack Box Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molded Fiberglass
- MFR # 7806185172
- Zoro # G2866832
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 25 1/4 in |
Overall Width | 18 in |
Overall LxW | 25 1/4 in x 18 in |
Details
Color | Gray |
Material | Fiberglass |
Item | Lid |
For Use With | Mfr. No. 7806085172, 7808085172 |
Type | Nest and Stack Box Lid |
Used With Bin or Container Style | Stacking Container |
Series | 780 |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Compatible Manufacturer Model Number | 7806085118, 7806085126, 7806085170, 7806085172, 7806085268, 7806085269, 7806085280, 7808085118, 7808085126, 7808085170, 7808085172, 7808085268, 7808085269, 7808085280 |
Description
Lid, Color Gray, Compatible Grainger Part Number 1NTK8, 1NTK9, 1NTL3, 1NTL4, 1NTL5, 1NTL6, 36M173, Compatible Manufacturer Model Number 7806085118, 7806085126, 7806085170, 7806085172, 7806085268, 7806085269, 7806085280, 7808085118, 7808085126, 7808085170, 7808085172, 7808085268, 7808085269, 7808085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 25 1/4 in, Overall Width 18 in, Shape Rectangular, Standards UL 94 HB Flammability Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Bracket, Steel, 11-1/2 in. L (33TZ42)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Beige (30235STONE)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.2 cu ft, Steel (MUC1K)
- ZORO SELECT Standard Track, Steel, 70-1/2 in. L (33TZ41)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7804185172)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7802185172)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9301185136)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7806185268)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7802185268)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9221185136)
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- Molded Fiberglass Bin & Box Accessories