Shop All Magnifier Measuring Scales
Mitutoyo
Standard Scale
Mfr # 172-116
Zoro # G3232979
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With verticle profile projectors
- Width 5
- Overall Height 4
- Length 7
- Features optional accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 172-116
- Zoro # G3232979
- Country of Origin Japan
- Category Magnifier Measuring Scales
Dimensions
Width | 5 |
Overall Height | 4 |
Length | 7 |
Height | 4 |
Overall Width | 5 |
Overall Length | 7 |
Details
Item | STANDARD SCALE |
For Use With | verticle profile projectors |
Features | optional accessory |
Weight | 6 |
Standards | 50mm |
Color | Silver |
Description
Standard Scale
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 1-1/2x22 In (48-20-4415)
- RIDGID Thread Cutting Oil, Dark, 1 qt. (41590)
- OCHSENKOPF Carpenters Hatchet (OX 345 H-1102)
- BIG HORN 4 Point Knob Thread 1/4-20, PK 5 (19716B-5PK)
- BAUSCH + LOMB Magnifier, 20X, Coddington (81-61-41)
- BAUSCH + LOMB 5X Packette Magnifier (81-31-33)
- BAUSCH + LOMB Magnifier, 10x, Lighted Coddington (81-34-34)
- IGAGING 10x Pocket Optical Comparator w/9 Reticles - 36-LED10-9 (36-LED10-9)
- BAUSCH + LOMB Magnifier, Pocket, 4x (81-23-64)
- BAUSCH + LOMB Hastings Triplet Magnifier, 14x, 56D (816175)
- BAUSCH + LOMB 4X Pocket Magnifier (81-23-54)
- Mitutoyo Inspection and Retrieving Tools