Magnifier, Pocket, 4x
Mfr # 81-23-64
Zoro # G2552173
product price:Â $23.75
/eaKey Features
Power
4X to 9X
Diopter
16D to 36D
Focal Distance
1.1 in, 2.5 in
Lens Dia.
23.0mm (2)
Case
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81-23-64
Zoro #
G2552173
UPC #
010119881841
Country of Origin
United States
Dimensions
Lens Dia.
23.0mm (2)
Lens Diameter
23 mm
Details
Item
Folding Pocket Magnifier
Power
4X to 9X
Diopter
16D to 36D
Focal Distance
1.1 in, 2.5 in
Case
Plastic
For Use With
Handles; Items That Need to Be Seen At A Closer Distance
Features
Pocket Size
Lens
Glass
Product Type
Folding Pocket Magnifier
Magnification Power - Maximum
9X
Magnification Power - Minimum
4X
Description
Whether you're a jeweler, watchmaker or hobbyist, the Bausch & Lomb 81-23-64 Pocket Magnifier is an ideal tool for viewing your work. This pocket magnifier features a power of 4X to 9X and diopter of 16D to 36D. The focal distance of this folding pocket magnifier is 1.1 in., 2.5 in.. With a lens diameter of 23 mm, it has a 23 mm lens with glass material. This magnifying glass comes complete with a plastic case and uses LED lighting technology to enhance the clarity of the image. When working on intricate details that require magnification, you will want to have the Bausch & Lomb 81-23-64 Pocket Magnifier on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.