Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator For Bore Gage
Mfr # 543-311B-10
Zoro # G0973099
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.001 mm, 0.00005 in, 0.0001 in, 0.01 mm, 0.0005 in
- Accuracy +/-0.0001 in; +/-0.003 mm
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 543-311B-10
- Zoro # G0973099
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Dimension Type | Inch/Metric |
Contact Point Dia. | 8 mm |
Stem Dia. | 0.375 in |
Stem Thread Size | M2.5 x 0.45 |
Battery Size | CR2032 |
Dial Size | 66 mm W x 83.2 mm H |
Description
Digimatic Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, 0.0001 in, 0.01 mm, 0.0005 in, Accuracy +/-0.0001 in; +/-0.003 mm, Range 0 in to 0.5 in, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 3/4" Three Flute Routing End Mill Plunge Point 5"L (60-272)
- STAHLWILLE TOOLS DRALL+ set of screwdrivers 7-pcs. (96469115)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3970)
- RIDGID Tool Box, For 1ed99 (93497)
- MITUTOYO Digimatic Indicator, Idu/Iso/Jis Typ (575-122)
- MITUTOYO Digimatic Indicator, Id-C125Mxb (543-721B)
- MITUTOYO Digimatic Indicator, Idu 0.01-25Mm (575-121)
- MITUTOYO Digital Indicator w/Cert, 0.5 In (543-793-10CAL)
- MITUTOYO Holtest, 4" to 5", 0.00005" (468-274)
- MITUTOYO Digital Indicator, 0 to 12.7mm Range, Flat (543-700B)
- ASIMETO 0.5"/12.5mm x 0.0005"/0.01mm IP65 Digital Indicator (7407013)
- Mitutoyo Electronic Digital Indicators