Shop All Digital Calipers
Mitutoyo
Cfc-45G
Mfr # 552-302-10
Zoro # G7782107
product price: $1,046.99
/ea
Free Shipping & Returns
$1,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With optional jaw attachments
- Standards 0(20)-450mm
- Overall Length 30
- Weight 7.5
- Width 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 552-302-10
- Zoro # G7782107
- UPC # 603908550853
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Overall Length | 30 |
Width | 10.5 |
Overall Width | 10.5 |
Overall Height | 3 |
Height | 3 |
Length | 30 |
Details
Features | With optional jaw attachments |
Item | CFC-45G |
Standards | 0(20)-450mm |
Weight | 7.5 |
Color | Black/Silver |
Description
Cfc-45G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING MAGRAIL TOOL HOLDER 24" BLK ANODIZED (VIMR24BK)
- IDEAL Hose Clamp Driver, Flexible, Ergo, 5-1/2 in (9999V)
- CS UNITEC TCT Hole Saw, 15/16" X 1" (1-1-130)
- MALCO Trim Nail Punch, Heavy Duty, Blue, 8 In (TNP2S)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-166-30CAL)
- MITUTOYO Dig Cal, CP, I/M 8 In .0005In, O (500-738-20)
- MITUTOYO Digital Caliper, 0 to 40 In (552-314-10)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20)
- MITUTOYO Caliper, Digimatic, 8"/200mm (500-164-30)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-170-30CAL)
- Mitutoyo Calipers & Accessories